1.5 gpm Outlet, 15/16" Thread Size, Polished Chrome, Metal
Mfr # M922883-0020A
Zoro # G3354644
product price:Â $10.49
/eaKey Features
Thread Size Type
Male
Thread Size
15/16"
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
American Standard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
M922883-0020A
Zoro #
G3354644
UPC #
012611430923
Country of Origin
United States
Dimensions
Thread Size Type
Male
Thread Size
15/16"
Length (In.)
1-1/16"
Connection Size
15/16"
Details
Item
Outlet
Flow Rate
1.5 gpm
Flow Outlet Type
Laminar
Fits Brand
American Standard
Finish
Polished Chrome
Standards
CA AB1953, VT S152, WaterSense
Material
Metal
Type
Male
For Use With
American Standard Faucets And Most Faucets
Stream
Laminar
Material of Construction
Metal
Flow Rate (GPM)
1.5
Green Environmental Attribute
Product Contributes To Reducing Water Consumption
Connection Gender
Male
Flow Type
Laminar
Product Type
Outlet
Flow Rate - Maximum
1.5 gpm
Description
Outlet, Thread Size Type Male, Thread Size 15/16 in, Flow Rate 1.5 gpm, Flow Outlet Type Laminar, Chrome Finish
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.