Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
700200130-1080
Zoro #
G3354718
UPC #
-
Country of Origin
Multiple
Dimensions
Size
Hotel King
Length
80 in
Width
72 in
Mattress Height
12 in
Details
Item
Mattress
Comfort Level
Pillow Top
Outer Cover
Damask
Inner Material
Pocketed Coil Springs
Coil Count
1024
Series
Beautyrest
Standards
16 CFR 1633 Compliant
Description
Mattress, Comfort Level Pillow Top, Hotel King Size, Series Beautyrest, Width 72 In., Length 80 In., Mattress Height 12 In., Coil Count 1024, Outer Cover Damask, Inner Material Picketed Coil SpringsStandards 16 CFR 1633 Compliant
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.