This item is Discontinued.

Simmons Mattress, Pillow Top, Full XL 700200130-1040

Mattress, Pillow Top, Full XL (Discontinued)

  • Mfr # 700200130-1040
  • Zoro # G3354745
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700200130-1040
Zoro #
G3354745
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Full XL
Length
80 in
Width
53 in
Mattress Height
12 in

Details

Item
Mattress
Comfort Level
Pillow Top
Outer Cover
Damask
Inner Material
Pocketed Coil Springs
Standards
16 CFR 1633 Compliant
Series
Beautyrest
Coil Count
704

Description

Mattress, Comfort Level Pillow Top, Full XL Size, Series Beautyrest, Width 53 In., Length 80 In., Mattress Height 12 In., Coil Count 704, Outer Cover Damask, Inner Material Picketed Coil SpringsStandards 16 CFR 1633 Compliant

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.