Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
700200130-1030
Zoro #
G3354751
UPC #
-
Country of Origin
Multiple
Dimensions
Size
Full
Length
75 in
Mattress Height
12 in
Width
53 in
Details
Item
Mattress
Comfort Level
Pillow Top
Outer Cover
Damask
Inner Material
Pocketed Coil Springs
Standards
16 CFR 1633 Compliant
Coil Count
638
Series
Beautyrest
Description
Mattress, Comfort Level Pillow Top, Full Size, Series Beautyrest, Width 53 In., Length 75 In., Mattress Height 12 In., Coil Count 638, Outer Cover Damask, Inner Material Picketed Coil SpringsStandards 16 CFR 1633 Compliant
Restrictions
This item has been restricted from sale in the following states:
AK, HI
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.