This item is Discontinued.

Simmons Mattress, Firm, Hotel King 700090544-1080

Mattress, Firm, Hotel King (Discontinued)

  • Mfr # 700090544-1080
  • Zoro # G3354867
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
700090544-1080
Zoro #
G3354867
UPC #
-
Country of Origin
Multiple

Dimensions

Size
Hotel King
Length
80 in
Mattress Height
9 in
Width
72 in

Details

Item
Mattress
Comfort Level
Firm
Outer Cover
Damask
Inner Material
Innerspring Coil System
Series
Deep Sleep
Standards
16 CFR 1633 Compliant
Coil Count
575

Description

Mattress, Comfort Level Firm, Hotel King Size, Series Deep Sleep, Width 72 In., Length 80 In., Mattress Height 9 In., Coil Count 575, Outer Cover Damask, Inner Material Innerspring Coil SystemStandards 16 CFR 1633 Compliant

Restrictions

This item has been restricted from sale in the following states: AK, HI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.