This item is Discontinued.

Grote Dome Lamp, Grommet Mount, LED 61981

Dome Lamp, Grommet Mount, LED (Discontinued)

  • Mfr # 61981
  • Zoro # G3356753
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
61981
Zoro #
G3356753
UPC #
089373137681
Country of Origin
Unknown

Dimensions

Length
6-1/2"
Depth
1-3/8"
Width
2-1/4"

Details

Lamp Type
Led
Volt Bulb
12
Termination Type
Male Pin For Multiple Pigtail and Connection Options
Fits
67013,66842,66846,67016
Color
White/clear
Sub-Category
Interior Lighting
Mounting Type
Grommet
Current Rating
0.49A
Material
ABS/Acrylic
Shape
Oval
Item
Dome Lamp

Description

Dome Lamp, Shape Oval

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.