Grinding Wheel, T1, 8x1/2x1.25, AO, 100G, PK5

  • Mfr # 66253043740

  • Zoro # G3356796


product price:  $299.99
/pk 5, $60.00/ea
Free Shipping & Returns

Key Features

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Abrasive Material
Aluminum Oxide
Grit
100
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
66253043740
Zoro #
G3356796
UPC #
662530437406
Country of Origin
Mexico

Dimensions

Abrasive Wheel Diameter
8"
Thickness
1/2"
Arbor Hole Size
1-1/4"
Overall Thickness
1/2 in
Overall Diameter
8 in
Connector Size
1 1/4 in

Details

Item
Tool Room Vitrified Wheel
Abrasive Material
Aluminum Oxide
Grit
100
Grade
Fine
Abrasive Wheel Type
Type 01
Bond Type
Vitrified
Color
Purple
Abrasive Grit
100
Abrasive Wheel Hardness
I
Max. RPM
3600
Specification
32A100-IVBE
Series
32A
Application
Ideal for Precision Production Medium-to-Heavy Stock Removal Applications, Especially Recommended for CNC Cutting Tool Machines, and Cylindrical and Surface Grinding
Maximum Operating Speed
3,600 RPM
Gritt
100
Wheel Type
Type 1
Primary Material Applicationn
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel
Wheel Hardness
I
Connector Type
Unthreaded Hole
Compatible Tool Type
Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder
Primary Material Application
Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel

Description

Aluminum Oxide, Connector Size 1 1/4 in, Connector Type Unthreaded Hole, Grit 100, Overall Diameter 8 in, Overall Thickness 1/2 in, Compatible Tool Type Cylindrical Grinder, Surface Grinder, Tool and Cutter Grinder, Primary Material Application Aluminum, Cast Iron, Stainless Steel, Steel, Tool Steel, Specification 32A100-IVBE, Wheel Hardness I, Wheel Type Type 1, Maximum Operating Speed 3,600 RPM, Series 32A, Grade Fine, Bond Type Vitrified, Color Purple, Item Straight Grinding Wheel

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.