Push Button Operator, Flush, Momentary Action, Not Applicable Release, Illuminated, Red

  • Mfr # ZB4BW34

  • Zoro # G3357051


product price:  $15.39
/ea

Key Features

Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Panel Cutout Diameter
22 mm
Head Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ZB4BW34
Zoro #
G3357051
UPC #
785901354758
Country of Origin
Czechia

Dimensions

Panel Cutout Diameter
22 mm
Size
22 mm
Cad Overall Width
29 mm
Mounting Diameter
22 mm
Cad Overall Height
29 mm
Cad Overall Depth
32 mm
Overall Depth
1.26 in
Overall Height
1.14 in
Overall Width
1.14 in
Manufacturer Warranty Length
18 mo

Details

Item
Push Button Head
Push Button Style
Flush
Action
Momentary
Operator Illumination
Illuminated
Head Color
Red
Head Material
Metal
Standards
Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508
Basic Material
Metal
Lamp Module Type
No Lamp Module Included
Type of Operator
Flush Button
NEMA Rating
13, 4X
Lamp Module Voltage
Module Not Included
Bezel
Chrome Plated Metal
Lamp Voltage
Dependent on Module Used
Color
Red
IP Rating
IP66
Lamp Type
No Lamp Module Included
Bezel Material
Metal
Number of Operators
1
Series
XB4
Features
Visually Distinct at a Distance, Snap-Fit Assembly
Ambient Air Temperature For Storage
-40-70°C
Overvoltage Category
class I IEC 60536
Shock Resistance
30 gn 18 ms) half sine wave acceleration IEC 60068-2-27 || 50 gn 11 ms) half sine wave acceleration IEC 60068-2-27
Ik Degree Of Protection
IK06 EN 50102
Ambient Air Temperature For Operation
-40-55°C
Mechanical Durability
10000000 cycles
Product Compatibility
BA 9s
Nema Degree Of Protection
NEMA 13 || NEMA 4X
Operator Additional Information
with plain lens
Device Short Name
ZB4
Protective Treatment
TH
Shape Of Signaling Unit Head
round
Device Presentation
basic sub-assemblies
Product Certifications
BV || DNV || LROS (Lloyds register of shipping) || UL Listed || GL || CSA
Resistance To High Pressure Washer
7000000 Pa 55°C 0.1 m
Head Type
standard
Operator Profile
red flush, unmarked
Vibration Resistance
5 gn 2-500 Hz)IEC 60068-2-6
Product Or Component Type
head for illuminated push-button
Electrical Composition Code
M7 6 single front mounting BA 9s || M8 6 single and double front mounting BA 9s || M9 2 single front mounting BA 9s and transformer
Ip Degree Of Protection
IP66 IEC 60529 || IP67 || IP69 || IP69K
NEMA Enclosure Rating
1, 12, 13, 2, 3, 4, 4X
Number of Indicator Lights
1
Operating Temperature - Minimum
-40 Degrees F
Product Type
Push Button Operators
Operating Temperature - Maximum
131 Degrees F
Operator Material
Metal
Hazardous Location Specification
Not Rated
Resistance Properties
Dust Resistant, Impact Resistant, Vibration Resistant, Watertight

Description

Flush Push Button, 22 mm, Momentary, Type of Operator Flush Button, Basic Material Metal, Head Material Metal, Bezel Material Metal, Color Red, NEMA Rating 13, 4X, IP Rating IP66, Legend Not Applicable, Standards Bureau Veritas, Class I IEC 60536, CSA C22.2 No.14, DNV, EN 50102, EN/IEC 60947-1, EN/IEC 60947-5-1, EN/IEC 60947-5-4, EN/IEC 60947-5-5, GL, IEC 60068-2-27, IEC 60068-2-6, IEC 60529, JIS C8201-1, JIS C8201-5-1, LROS, REACH Free of SVHC, RoHS, UL 508

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.