Dunnage Bag 84" x 48" 28 mil, Includes Air Valve
Mfr # 2GWN9
Zoro # G3357103
product price:Â $20.99
/eaKey Features
Includes
Air Valve
Length
84 in
Max. Void Fill
22 in
Max. Inflated Work Load Limit
3 psi
Construction
Polyethylene, Polypropylene, and Kraft Paper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2GWN9
Zoro #
G3357103
UPC #
190735443071
Country of Origin
China
Dimensions
Length
84 in
Width
48 in
Thickness
28 mil
Mil Thickness
28 mil
Details
Item
Dunnage Bag
Includes
Air Valve
Max. Void Fill
22 in
Max. Inflated Work Load Limit
3 psi
Construction
Polyethylene, Polypropylene, and Kraft Paper
Breaking Inflated Load Limit
6 psi
Breaking Pressure
6 psi
Working Pressure
3 psi
Dunnage Bag Material
Kraft Paper
Description
Dunnage Bag, Dunnage Bag Material Kraft Paper, Length 84 in, Width 48 in, Mil Thickness 28 mil, Breaking Pressure 6 psi, Working Pressure 3 psi, Max. Void Fill 22 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.