Worm Gear Hose Clamp, 1/2 to 1 1 in, 201 Stainless Steel, 10 SAE Number, PK10
Mfr # 6810
Zoro # G3357541
product price:Â $9.85
/pk 10, $0.99/eaKey Features
Clamp Type
Worm Gear Clamp
Hose Clamp Band Material
200 Stainless Steel
Hose Clamp Housing Material
200 Stainless Steel
Hose Clamp Product Group
Worm Gear Hose Clamp
Hose Clamp Screw Material
410 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
6810
Zoro #
G3357541
UPC #
-
Country of Origin
United States
Dimensions
Max. Clamp Dia.
1 1/16 in
Min. Clamp Dia.
1/2 in
Hose Clamp Band Width
9/16 in
Metric Dia. Min.
13 mm
Thickness
0.022 in
Metric Dia. Max.
27 mm
Screw Size
5/16 in
Band Thickness
0.022 in
Band Width
9/16 in
For Maximum Outside Diameter
1 1/16 in
Hex Size
5/16 in
Band Length
0.56 in
Clamp Maximum Inside Diameter
1 1/16 in
Clamp Minimum Inside Diameter
1/2 in
Description
Worm Gear Hose Clamp, Band Material Stainless Steel, Band Material Grade 201, Band Thickness 0.022 in, Band Type Perforated, Band Width 9/16 in, Clamp Maximum Inside Diameter 1 1/16 in, Clamp Minimum Inside Diameter 1/2 in, Fastener Housing Material 201 Stainless Steel, For Maximum Outside Diameter 1 1/16 in, Grade Heavy Duty, Maximum Operating Temperature 500 Degrees F, SAE Number 10, Screw Material Stainless Steel, Screw Material Finish Not Applicable, Screw Material Grade 410
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.