Tanged Helical Insert, Screw-Locking, 1-1/8"-7 Thrd Sz, 18-8 Stainless Steel

  • Mfr # 3532-1.1/8X1.5DSL

  • Zoro # G3358616


product price:  $4.99
/ea
Sold in multiples of 4 for $19.96

Key Features

Overall Length
1-11/16 in
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3532-1.1/8X1.5DSL
Zoro #
G3358616
UPC #
-
Country of Origin
United Kingdom

Dimensions

Overall Length
1-11/16 in
Thread Size
1-1/8"-7
Drill Bit Size
1-5/32 in
Outside Diameter
1.355 in
Compatible Tap Size
1-1/8"-7
Maximum Hole Diameter
0.9704 in

Details

Item
Helical Insert
Thread Direction
Right Hand
Material
18-8 Stainless Steel
Material Grade/Class
Not Graded
Finish
Plain
Thread Type
UNC
Tang Style
Tanged
Compatible Material
Metal
Tensile Strength
200,000 psi
Helical Insert Type
Screw-Locking
System of Measurement
Inch
Application
For Metal
Rockwell Hardness
C43-C50
Tensile Strength (PSI)
200,000 psi
Agency Compliance
MS21209-C1815; NASM21209-C1815
Series
PowerCoil
Industry Standards
MS21209-C1815, NASM21209-C1815
Manufacturer Location
Globally Sourced

Description

Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 1 11/16 in, Thread Size 1 1/8 In.-7, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1 1/8 In.-7, Drill Bit Size 1 5/32 in, Maximum Hole Diameter 0.97 in, Tensile Strength 200,000 psi, Outside Diameter 1.36 in, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.