Pocket Door Pull, 2-1/2"L x 1-3/8"W, Brass

  • Mfr # N 6770

  • Zoro # G3359198


product price:  $14.39
/ea

Key Features

Length (In.)
2 3/4 in
Width (In.)
1 3/8 in
For Use With
Pocket Doors
Mounting
Notch Cut Out
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
N 6770
Zoro #
G3359198
UPC #
049793067708
Country of Origin
China

Dimensions

Length (In.)
2 3/4 in
Width (In.)
1 3/8 in
Mounting Hole Size (In.)
2-1/2 in
Inside Dia.
1 3/8 in
Depth (In.)
1 3/8 in
Height (In.)
2 3/4 in
Overall Width
2 1/2 in
Cutout Width
1 3/4 in
For Surface Thickness - Maximum
1 3/4 in
Cutout Length
2 1/4 in
Cutout Depth
1 3/4 in
Overall Length
2 3/4 in
For Surface Thickness - Minimum
1 3/8 in

Details

For Use With
Pocket Doors
Mounting
Notch Cut Out
Material
Brass
Includes
Pull Hook
Finish
Polished Brass
Color
Gold
Number of Wheels
0
Type
Pocket Door
Construction
Solid Brass
Requires
Pocket Door
Item
Combination Tray and Edge Pull
Category Type
Pocket Door Hardware
Hardware
Included
Count
1
Projection
3/16 in
Projection Type
Recessed
Tray Shape
Rectangular
Locking
Non-Locking
Load Rating
Not Load Rated
Folding Type
Fixed
ANSI/BHMA Finish
Satin Nickel-Plated
Product Type
Combination Tray/Lever Pull Handle
Projection - Folded
3/16 in
Handing Orientation
Non-Handed
Handle Shape
Tray/Lever
Includes Hardware
Hardware Included

Description

Combination Tray and Edge Pull, Pocket Door, Brass, Gold, Polished Brass Finish, Length (In.) 2 3/4 in, Height (In.) 2 3/4 in, Width (In.) 1 3/8 in, Depth (In.) 1 3/8 in, Inside Dia. 1 3/8 in, Wheel Diameter Not Applicable, Notch Cut Out Mounting, Mounting Hole Size (In.) 2-1/2 in, Number of Wheels 0, Solid Brass, Hardware Included, Requires Pocket Door, For Use With Pocket Doors

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.