Shelf Support Peg, 1/4 in. Diameter, White Plastic, PK8

  • Mfr # U 10138

  • Zoro # G3359478


product price:  $7.15
/pk 8, $0.89/ea

Key Features

Material
Plastic
Overall Height
1 in
Overall Depth
29/32 in
Overall Width
1/2 in
Shelf Capacity
5 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U 10138
Zoro #
G3359478
UPC #
049793101389
Country of Origin
China

Dimensions

Overall Height
1 in
Overall Depth
29/32 in
Overall Width
1/2 in
Height (In.)
63/64 in
Screw Size
1/2 in
Length (In.)
29/32 in
Size (In.)
1/4 in
Length
29/32 in
Size
1/4 in.
Mounting Hole Diameter
1/4 in

Details

Material
Plastic
Shelf Capacity
5 lb.
Finish
Painted
Color
White
Item
Shelf Support
Load Capacity (Lb.)
5
Finish - Shelving and Racks
White
Application
Cabinet Shelves
Product Type
Shelf Support Peg
Weight Capacity
5 lb

Description

Shelf Support,Plastic,1 in H,PK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.