1/4 in. Nickel-Plated Glass Shelf-Support Peg, PK8

  • Mfr # U 10163

  • Zoro # G3359511


product price:  $8.69
/pk 8, $1.09/ea

Key Features

Material
Steel
Overall Height
1/4 in
Overall Depth
7/8 in
Overall Width
5/16 in
Shelf Capacity
35 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U 10163
Zoro #
G3359511
UPC #
049793101631
Country of Origin
China

Dimensions

Overall Height
1/4 in
Overall Depth
7/8 in
Overall Width
5/16 in
Length (In.)
35/64 in
Height (In.)
1/4 in
Size (In.)
1/4 in
Screw Size
3/8 in
Length
35/64 in
Size
1/4 in.
Mounting Hole Diameter
1/4 in

Details

Material
Steel
Shelf Capacity
35 lb.
Finish
Nickel-Plated
Color
Gray
Item
Shelf Support
Load Capacity (Lb.)
20 lb
Finish - Shelving and Racks
Nickel
Application
Bookcases
Product Type
Shelf Support Peg
Weight Capacity
25 lb

Description

Shelf Support,Steel,1/4 in H,PK8

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.