EpiFluorescence Microscope, Binocular

  • Mfr # i4S-EPB4-iPL3

  • Zoro # G3360729


product price:  $4,620.99
/ea
Free Shipping & Returns

Key Features

Includes
Abbe Condenser, Dust Cover, Epifluorescence Module
Features
Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier)
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
Working Distance
0.3 mm to 20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
i4S-EPB4-iPL3
Zoro #
G3360729
UPC #
664816002278
Country of Origin
China

Dimensions

Base Dimensions
7 3/4 in x 10 3/4 in

Details

Item
Epifluorescence Microscope
Includes
Abbe Condenser, Dust Cover, Epifluorescence Module
Features
Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier)
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
Working Distance
0.3 mm to 20 mm
Illumination
LED
Power Supply
90/240VAC, 50/60 Hz
Meets/Exceeds
FDA
Light Source
LED
Eyepiece Protractor
No
Microscope Type
Flourescence
Eyepiece Type
Binocular
Maximum Magnification Capability
1000X
Stand Type
Standard
Product Type
Epifluorescence Microscope

Description

Epifluorescence Microscope, Eyepiece Type Binocular, Microscope Type Flourescence, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features Illuminates Specimens in Either Brightfield or FITC Fluorescence Wavelength (485nm Excite / 510nm Barrier), Includes Abbe Condenser, Dust Cover, Epifluorescence Module

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.