Slotted Spring Pin, 5 mm Outside Dia, 10 mm L, Stainless Steel, 25 PK

  • Mfr # 5DB96

  • Zoro # G3360734


product price:  $4.39
/pk 25, $0.18/ea

Key Features

Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5DB96
Zoro #
G3360734
UPC #
-
Country of Origin
United States

Dimensions

Pin Diameter
5 mm
Shank Length
10 mm
Nominal Diameter
3 mm
Chamfer Length (Min.)
0.5 mm
Wall Thickness
0.6 mm
Fits Hole Dia. (Min.-Max.)
3.00-3.15mm
Overall Length
8mm
Length Tolerance
+/-0.25mm
Outside Dia.
3 mm
Chamfer Length Reference
0.5 mm
Shank Length Tolerance
+/-0.250 mm
Fits Maximum Hole Diameter
3.1111 mm
Minimum Chamfer Length
0.5 mm
Usable Length
8 mm
Fits Minimum Hole Diameter
3 mm
Chamfer Length (Max.)
0.5 mm

Details

Item
Spring Pin
Pin Type
Slotted
System of Measurement
Metric
Material
Stainless Steel
Material Grade/Class
Ungraded
Finish
Plain
Double Shear Strength (Lbs.)
1,421 lb
Rockwell Hardness
Work Hardened
Standards
ISO 8752
Meets
ISO 8752
Manufacturer Location
Made in USA*
End Type
Chamfered
Material Quality Standards
UNS G10700, UNS G10740

Description

Slotted Spring Pin, 3.3mm dia,8mm L,PK25, System of Measurement Metric, Pin Diameter 3.3 mm, Pin Type Slotted, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Usable Length 8 mm, End Type Chamfered, Wall Thickness 0.6 mm, Fits Minimum Hole Diameter 3 mm, Fits Maximum Hole Diameter 3.1111 mm, Shank Length 8 mm, Maximum Chamfer Length 0.5 mm, Minimum Chamfer Length 0.5 mm, Nominal Diameter 3 mm, Standards ISO 8752, Shank Length Tolerance +/-0.250 mm, Product Type Spring Pin

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.