Semen Evaluation Microscope, Binocular

  • Mfr # i4S-SEB4-iPL3

  • Zoro # G3360817


product price:  $4,503.99
/ea
Free Shipping & Returns

Key Features

Includes
Blue/Green/Yellow Filters, Dust Cover, Immersion Oil, Phase Contrast Kit
Overall Width
7 7/8 in
Features
Built-In Digital Temperature Control Unit
Optical Magnification
100X to 1000X
Optical Field of View
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
i4S-SEB4-iPL3
Zoro #
G3360817
UPC #
664816001936
Country of Origin
China

Dimensions

Overall Width
7 7/8 in
Overall Height
16 1/2 in
Base Dimensions
7 3/4 in x 10 3/4 in
Overall Depth
10 5/8 in
Eyepiece Size
WF10x/20 mm

Details

Item
Semen Evaluation Microscope
Includes
Blue/Green/Yellow Filters, Dust Cover, Immersion Oil, Phase Contrast Kit
Features
Built-In Digital Temperature Control Unit
Optical Magnification
100X to 1000X
Optical Field of View
20 mm
Working Distance
0.3 mm to 20 mm
Power Supply
100/240VAC, 50/60 Hz
Illumination
LED
Meets/Exceeds
FDA
Magnification
10X, 20X, 40X, 100X
Light Source
LED
Microscope Type
Compound
Maximum Magnification Capability
1000X
Eyepiece Protractor
No
Eyepiece Type
Binocular
Stand Type
Standard
Product Type
Semen Evaluation Microscope
Objectives Included
WF10x/20 mm
Optical Magnification - Maximum
100X
Weight
16.5 lb
Power Source
Battery
Optical Magnification - Minimum
10X

Description

Semen Evaluation Microscope, Eyepiece Type Binocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 20 mm, Optical Magnification 100X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No, Features Built-In Digital Temperature Control Unit, Includes Blue/Green/Yellow Filters, Dust Cover, Immersion Oil, Phase Contrast Kit

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.