Trinocular Microscope, 6-7/64 in. W, LED

  • Mfr # i4M-TN4A-iSL3

  • Zoro # G3360966


product price:  $1,914.99
/ea
Free Shipping & Returns

Key Features

Includes
4X Objective Lens, Colored Filters, Dust Cover, Immersion Oil, Spare Fuse
Overall Width
6 1/8 in
Features
Infinity Plan and Semi-Plan Optics with a 30-Year Anti-Fungal Coating, Use the Rotating Head to Adjust the Height for Taller Users
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
i4M-TN4A-iSL3
Zoro #
G3360966
UPC #
664816000885
Country of Origin
China

Dimensions

Overall Width
6 1/8 in
Max Specimen Height
22 mm
Base Dimensions
7 3/4 in x 10 3/4 in
Manufacturers Warranty Length
1 yr (Electronics), Lifetime (Optics and Mechanical)
Overall Height
14 1/8 in
Overall Depth
10 3/4 in
Base Length
10 3/4 in
Base Width
6 1/4 in
Stage Depth
143 mm
Eyepiece Size
WF10x/18 mm
Maximum Specimen Height
22 mm
Stage Width
133 mm

Details

Item
Lab Microscope
Includes
4X Objective Lens, Colored Filters, Dust Cover, Immersion Oil, Spare Fuse
Features
Infinity Plan and Semi-Plan Optics with a 30-Year Anti-Fungal Coating, Use the Rotating Head to Adjust the Height for Taller Users
Optical Magnification
40X to 1000X
Optical Field of View
18 mm
Working Distance
0.3 mm to 20 mm
Eyepiece Protractor
No
Light Source
LED
Eyepiece Type
Trinocular
Optical Magnification Range
40X to 1000X
Microscope Type
Compound
Maximum Magnification Capability
1000X
Stand Type
Standard
Product Type
Microscope
Head Rotation Angle
360 Degrees
Objectives Included
WF10x/18 mm
Optical Magnification - Minimum
4X
Minimum Interpupillary Distance Adjustment
48 mm
Optical Magnification - Maximum
100X
Weight
16.6 lb
Power Source
Corded
Maximum Interpupillary Distance Adjustment
75 mm
Plug Type
3-P
Maximum Coarse Focus Adjustment
15 mm

Description

Lab Microscope, Eyepiece Type Trinocular, Microscope Type Compound, Stand Type Standard, Light Source LED, Optical Field of View 18 mm, Max Specimen Height 22 mm, Optical Magnification 40X to 1000X, Maximum Magnification Capability 1000X, Base Dimensions 7 3/4 in x 10 3/4 in, Manufacturers Warranty Length 1 yr (Electronics), Lifetime (Optics and Mechanical), Working Distance 0.3 mm to 20 mm, Eyepiece Protractor No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.