Flush Mechanical Cleanout Repair Plug 3"
Mfr # 83688
Zoro # G3363044
product price:Â $14.59
/eaKey Features
Material
Plastic
Max. Diameter
3.55 in
Nominal Size
3 in
For Use In
DWV Systems to Seal Round and Out of Round Pipe; Cast Iron Fittings Where Threads have been Damaged; To Provide an Air Tight Seal in all Brands of Fittings
Min. Dia.
3.44 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
83688
Zoro #
G3363044
UPC #
012181836880
Country of Origin
Taiwan, Province of China
Dimensions
Max. Diameter
3.55 in
Nominal Size
3 in
Min. Dia.
3.44 in
For Minimum Pipe Inside Diameter
3.44 in
For Pipe Size
3 in
Overall Height
2.45 in
For Maximum Pipe Inside Diameter
3.55 in
Details
Material
Plastic
For Use In
DWV Systems to Seal Round and Out of Round Pipe; Cast Iron Fittings Where Threads have been Damaged; To Provide an Air Tight Seal in all Brands of Fittings
Max. Back Pressure
50 ft of Head
Type
Flush Mechanical Cleanout Repair Plug
Item
Pipe Plug
Head Type
Flush Hex Bolt
Plug Seal Material
Natural Rubber
For Use On
DWV
Plate Material
Plastic
Maximum Back Pressure (Water)
50 ft of head
Plug Seal Location
End of Pipe
Description
Pipe Plug, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, For Maximum Pipe Inside Diameter 3.55 in, For Minimum Pipe Inside Diameter 3.44 in, For Pipe Size 3 in, Handle Material Not Applicable, Included Water Fill Port/Hose Not Applicable, Maximum Back Pressure (Air) Not Applicable, Maximum Back Pressure (Water) 50 ft of head, Overall Height 2.45 in, Padlock Shackle Diameter Not Applicable, Plate Material Plastic
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.