Battery Splice, 2/0 AWG, Tin, PK2

  • Mfr # 82-9556

  • Zoro # G3364155


product price:  $7.59
/pk 2, $3.80/ea

Key Features

Color
Tin
Connection Material
Tin/Copper
Connection Type
Crimp/Solder
Gauge
2/0 ga.
Connection
Splice
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
82-9556
Zoro #
G3364155
UPC #
-
Country of Origin
China

Details

Item
Battery Splice
Color
Tin
Connection Material
Tin/Copper
Connection Type
Crimp/Solder
Gauge
2/0 ga.
Connection
Splice
Features
Heavy Tin-Plated for Superior Conductivity and Resistance to Corrosion
Type
Battery Connectors

Description

Battery Splice, Gauge 2/0 AWG, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.