Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LU17
Zoro #
G3365381
UPC #
-
Country of Origin
Italy
Dimensions
Conduit Outlet Body Hub Size
1/2 in
Conduit Outlet Hub Size
1/2"
Details
Conduit Outlet Body Type
Conduit Outlet Body
Item
Conduit Outlet Body
Hazardous Location
No
Conduit Outlet Body Material
Iron
Conduit Outlet Body Style
LU
Material
Iron
Conduit Outlet Body Capacity
4.8 cu in
Conduit Outlet Body Hub Style
Threaded
Back Type
Flat
Standards
UL, 514A, 514B, CSA, C22.2 No. 18, Fed. Spec., W-C 586D
Color
Gray
Form
Form 7
Body Style
LU
Description
Conduit Outlet Body, Hub Size 1/2 in, Iron, Back Type Flat, Body Style LU, Color Gray, Hazardous Location No, Standards UL, 514A, 514B, CSA, C22.2 No. 18, Fed. Spec., W-C 586D
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.