Rectangle Picnic Table, Green, Vandal Resistnt Resinwood, 96 in L x 29-3/4 in H x 57-7/8 in W, Plank

  • Mfr # PB 8GREPARKP

  • Zoro # G3365428


product price:  $1,605.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Frame Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PB 8GREPARKP
Zoro #
G3365428
UPC #
845720011703
Country of Origin
United States

Dimensions

Overall Length
96 in
Overall Width
57-7/8 in
Overall Height
29-3/4 in
Overall Depth
58 in
Bench Height
17-1/2 in
Tabletop Length
96 in
Bench Depth
9-1/4 in
Tabletop Width
27-3/4 in
Bench Length
96 in
Frame Diameter
1-5/8 in

Details

Shape
Rectangle
Tabletop Structural Material
Vandal Resistant Resinwood
Bench Structural Material
Resinwood
Tabletop Texture
Plank
Tabletop Color
Green
Frame Color
Black
Bench Color
Green
Item
Picnic Table
Frame Material
Steel
Entry
Walk Through
Frame Finish
Powder Coated
Green Environmental Attribute
Product Contains 100% Total Recycled Content
Assembly
Unassembled
User Entry
Walk Through
Number of Benches
2
Bench Coating/Finish
Uncoated
Includes Mounting Hardware
No
Support Style
Leg
Includes Umbrella Hole
No

Description

Picnic Table, Assembly Unassembled, Bench Coating/Finish Uncoated, Bench Color Green, Bench Depth 9 1/4 in, Bench Height 17 1/2 in, Bench Length 96 in, Bench Structural Material Resinwood, Frame Color Black, Frame Diameter 1 5/8 in, Frame Finish Powder Coated, Frame Material Steel, Includes Assembly Tools No, Includes Mounting Hardware No, Includes Umbrella Hole No, Mounting Location Portable, Number of Benches 2, Overall Diameter Not Applicable, Overall Height 29 3/4 in, Overall Length 96 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.