Hazardous Material Storage Cabinet, 12 gal, 0 Shelves, Steel, 43 in W x 18 in H x 18 in D, Red

  • Mfr # 891321

  • Zoro # G3366013


product price:  $1,327.97
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Storage Capacity
12 gal
Number of Shelves
0
Material
Steel
Exterior Height
18 in
Exterior Depth
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
891321
Zoro #
G3366013
UPC #
697841112513
Country of Origin
United States

Dimensions

Exterior Height
18 in
Exterior Depth
18 in
Exterior Width
43 in
Depth
18"
Door Opening Width
40 1/2 in
Exterior Dimensions (WxDxH) - Acids & Corrosives
43 in x 18 in x 18 in

Details

Item
Hazardous Material Storage Cabinet
Storage Capacity
12 gal
Number of Shelves
0
Material
Steel
Color
Red
Standards
OSHA, NFPA Code 30, FM, International Fire Code of NFPA 1 Uniform Fire Code
Door Handle Type
Recessed Pull Handle
Cabinet Format
Countertop
Drum Capacity
0
Door Closure Type
Self-Closing
Rated For Flammable Storage
Yes
Number of Doors
2
Includes
(4) Level Adjusting Feet and Hazardous Warning Label
Finish
Powder Coated
Features
Expand Storage and Safely Segregate Liquids, Meet Safety Codes, Protect Workers, Reduce Fire Risks, Ten Year Warranty
Door Type
Hinged
Indoor/Outdoor
Indoor
OSHA Standard
1910.106
FM Class
6049
Storage Chemical Type
Flammables
Wall Construction
18-Gauge Construction, Dual Wall with 1 1/2 in Air Gap
Other Standards
FM Approved, NFPA 1
Safety Storage Type
Cabinet
Includes Rollers
Rollers Not Included
NFPA 400
Not NFPA 400 Compliant
NFPA 30
NFPA 30 Compliant
Lock Type
Keyed
Storage Container Type
Small Containers
EN Fire Rating
Non-Combustible
Compliance
Compliant with International, NFPA 1, NFPA Code 30, FM Approved

Description

Flammable Cabinet, Safety Cabinet Type Standard, Capacity 12 gal, Height 18 In., Width 43 In., Depth 18 In., Safety Cabinet Door Type Self-Closing, Number of Cabinet Shelves 1, Color Red, Number of Doors 2

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.