M18 FUEL Hackzall

  • Mfr # 2719-20

  • Zoro # G3366148


product price:  $199.00
/ea
Free Shipping & Returns

Key Features

Voltage
18 V DC
Stroke Length
7/8 in
Max. Strokes per Minute
3,000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2719-20
Zoro #
G3366148
UPC #
045242502776
Country of Origin
Viet Nam

Dimensions

Stroke Length
7/8 in
Tool Length
6 1/2 in
Length of Stroke
7/8"
Overall Length
6 1/2 in

Details

Item
Reciprocating Saw
Voltage
18 V DC
Max. Strokes per Minute
3,000
Features
Brushless Motor, One-Handed, Pivoting Shoe, Variable Speed Trigger
Adjustable Shoe
Yes
Power Source
Cordless
Stroke Type
Straight
Tool Weight
4.2 lb
No Load Strokes/Minute
0 to 3000
Series
M18 FUEL
Blade Type
Recip Blade
Included Charger
No
Item - Cordless Reciprocating Saws
Cordless Reciprocating Saw
Corded/Banded
Cordless
Shoe Design
Adjustable
Strokes per Minute
0 to 3000
Brushless Motor
Yes
Battery Pack Replacement
2PYZ8
Battery Included
No
Cordless Tool Battery Type
Li-Ion
Handle Type
Pistol Grip
Corded/Cordless
Cordless
Cutting Action
Straight
Green Environmental Attribute
Product is Rechargeable
Standards
UL Listed
Application
General Purpose
Includes
Bare Tool
Tool Style
Compact
Cordless Tool Kit Contents
(1) Bare Tool
Min. Strokes per Minute
0
Shoe Material
Metal
Wireless Tool Tracking
No
Number of Batteries Included
0
Variable Speed
Yes
Vibration Reduction
Yes
Charger Included
No
Pivoting Head
Yes
Battery Included / Bare Tool
Bare Tool
Options Included
Bare Tool
Stroke Rate - Minimum
0
Motor Type
Brushless
Battery Series
M18(TM) REDLITHIUM(TM)
Stroke Rate - Maximum
3,000
Includes Adjustable Shoe
Shoe Adjustable
Includes Vibration Reduction
Vibration Reduction Included
Includes Battery
Tool Only
Number of Chargers Included
0
Tool Series
M18 FUEL(TM)
Speed Control
Variable
Includes Pivoting Head
Pivoting Head Included
Battery Chemistry
Li-Ion
Battery Platform
M18(TM)
Battery Type
Pouch
Product Type
Reciprocating Saw

Description

The Milwaukee 2719-21 M18 FUEL HACKZALL is the fastest cutting and most powerful one-handed reciprocating saw. Utilizing a POWERSTATE Brushless Motor and a best in class 7/8" stroke length, the M18 FUEL HACKZALL cuts up to 50% faster than competitors. The compact, one-handed design provides superior control and the ability to make cuts in tight spaces. The dual gear counter balance mechanism provides up to 4x lower vibration than traditional reciprocating saws, resulting in faster cut-starts in metal and reduced user fatigue. REDLINK PLUS Intelligence ensures optimized performance and protects your investment from overload, overheating, and over-discharge. The M18 REDLITHIUM XC5.0 Battery Pack provides more work per charge and more work over the life of the pack than competitive batteries. A rubber seal and weep holes provide superior protection against water and debris.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.