Nut Driver Set, Magnetic Nut Drivers, 3-Inch Shafts, 2-Piece

  • Mfr # 630M

  • Zoro # G3366544


product price:  $25.69
/ea

Key Features

Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
630M
Zoro #
G3366544
UPC #
092644651441
Country of Origin
United States

Dimensions

Nut Driver Overall Length
6-3/4 in
Nut Driver Hex Size
1/4 in, 5/16 in
Nut Driver Shank Length
3 in
Overall Length
6 3/4 in
Tip Size
1/4 in, 5/16 in
Shank Length
3 in
Container Length
4 in
Range of Lengths
6 3/4 in
For Fastener Size
1/4 in, 5/16 in
Container Height
8 in
Hex Size
1/4 in, 5/16 in
Size Color Code
Red, Yellow
Shank Diameter
31/100 in
Container Width
1 1/4 in

Details

Item
Nut Driver Set
Number of Pieces
2
Measurement Type
SAE
SAE or Metric
SAE
Tip Style
Hex
Nut Driver Handle Design
Cushion Grip
Nut Driver Shank Style
Hollow Round
Includes
(2) Hex Magnetic Nut Drivers: 1/4", 5/16"
Nut Driver Handle Material
Multi-Component
Magnetic/Nonmagnetic
Magnetic
Tether Capable
Tether Capable
Nut Driver Shank Material
Steel
Nut Driver Handle Color
Yellow with Black Grip
Screwdriver and Nut Driver Grouping
Nut Driver Sets
Insulated
No
Nut Holding
No
Bit Style
Nut Driver
Insulated / Uninsulated
Uninsulated
ESD Safe
No
Handle Material
Multicomponent
Shank Shape
Round
Standards
ANSI, ASME
Handle Type
Ergonomic
Tether Style
Tether Capable
Non-Magnetic
No
Non-Sparking
No
Bolt Clearance
3/16 in, 1/4 in
Corrosion Resistant
Yes
Replaceable Shank
No
Handle Shape
Straight
Fastener Holding
Yes
Handle Color
Black, Yellow
Shank Material
Alloy Steel
Container Type
Clamshell
Tether Ready
No
Magnetized Tip
Yes
Ratcheting
No
Grip Style
Cushion
Corrosion-Resistance
Corrosion-Resistant
Includes Fastener-Holding
Magnetic
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Magnetized Tip
Magnetized Tip Included
Replaceable Shank Capable
Fixed Shank
Includes Ratcheting
Ratcheting Not Included

Description

Nut Driver Set, Tip Size 1/4 in, 5/16 in, Bolt Clearance 3/16 in, 1/4 in, Shank Length 3 in, Cushion, SAE, Fastener-Holding, Fastener Holding Yes, For Fastener Size 1/4 in, 5/16 in, ESD Safe No, Insulated No, Magnetized Tip Yes, Non-Magnetic No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.