Spill Kit, 38 gal Volume Absorbed per Kit, 55 gal Capacity, Drum, Yellow, 72

  • Mfr # SKA-55-LW

  • Zoro # G3366918


product price:  $394.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Fluids Absorbed
Harsh Chemicals
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
38 gal
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
SKA-55-LW
Zoro #
G3366918
UPC #
662706905371
Country of Origin
United States

Dimensions

Height
46 in
Width
23 in
Length
23 in
Sock Length
144 in
Pillow Length
18 in
Pad Length
19 in
Pad Width
15 in
Sock Diameter
3 in
Pillow Width
18 in
Overpack Drum Size Included
55 gal

Details

Item
Spill Kit
Color
Yellow
Fluids Absorbed
Harsh Chemicals
Container Type
Drum
Container Capacity
55 gal
Volume Absorbed Per Kit
38 gal
Number of Components
72
Includes
(2) Pairs of 3 in x 12 ft Socks, (50) 15 in x 19 in Pads, (6) Disposal Bags
Portable
Yes
UV Resistant
No
Volume Absorbed Range
30 to 39 gal
Lockable
No
Wheels
Yes
Spill Control - Fluids Absorbed
38 gal
Standards
120(j)(1)(vii), OSHA 29 CFR 1910, OSHA 29 CFR 1910.22(a)(2)EPA 40 CFR 112.7(c)(1)(vii)
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Static Dissipative
No
Volume Absorbed per Pkg.
38 gal
Number of Disposal Bags Included
6
Land Fill Disposable
No
Epoxy Putty Included
No
Neutralizer Included
No
Fluids Absorbed - Pads
Harsh Chemicals
PPE Included
Pair of Goggles, Pair of Nitrile Gloves
Number of Pillows Included
4
Sorbents Included
(2) Pairs of 3 in Dia. x 12 ft L Harsh Chemical Socks, (4) 18 in L x 18 in W Harsh Chemical Pillows, (50) 15 in W x 19 in L Harsh Chemical Pads
Number of Sorbent Socks Included
4
Emergency Response Handbook/Instructions Included
Emergency Response Handbook Included
Number of Pads Included
50
Includes Mounting Fasteners
No
Number of Pairs of Nitrile Gloves Included
1
Empty or Filled
Filled
Granular Sorbent Included
No
Ph Tester Kit Included
No
Additional Components Included
(6) Disposal Bags, Emergency Response Guidebook
UN Rating
1H2/X113/S/21
Vapor Suppressant Included
No
Number of Goggles
1
Cleaning Solution Included
No
Fluids Absorbed - Socks
Harsh Chemicals
Fluids Absorbed - Pillows
Harsh Chemicals
Overpack Drum Included
55 gal Drum
Solidifier Included
No
Product Type
Spill Kit

Description

Spill Kit, Fluids Absorbed Harsh Chemicals, Volume Absorbed Per Kit 38 gal, Container Type Drum, 55 gal Container Capacity, Filled, Sorbents Included (2) Harsh Chemical Socks (3 in Dia. x 12 ft L), (4) Harsh Chemical Pillows (18 in L x 18 in W), (50) Harsh Chemical Pads (15 in W x 19 in L), PPE Included (1) Pair Goggles, (1) Pair Nitrile Gloves, Additional Components Included Emergency Response Guide, Lockable No, UN Rating 1H2/X113/S/21, Static Dissipative No, UV Resistant No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.