This item is Discontinued.

Norton Abrasives Depressed Center Wheel, 1/8" Thick, Zirconia Alumina 66243578256

Depressed Center Wheel, 1/8" Thick, Zirconia Alumina (Discontinued)

  • Mfr # 66243578256
  • Zoro # G3367262
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
66243578256
Zoro #
G3367262
UPC #
-
Country of Origin
Unknown

Dimensions

Thickness
1/8"
Diameter
6"
Arbor Size
7/8"
Overall Thickness
0.125 in

Details

Item
Depressed Center Wheel
Abrasive Material
Zirconia Alumina
Max. RPM
10,185
Series
Charger Plus
Application
For Stainless Steel, Steel and Other Ferrous Metals
Grade
Extra Coarse
Maximum Operating Speed
10,185 RPM
Grit
30
Primary Material Applicationn
Stainless Steel, Steel
Wheel Type
Contaminant Free Cutting and Grinding

Description

Depressed Center Wheel, Abrasive Material Zirconia Alumina, Grit 30, Overall Thickness 0.125 in, Primary Material Applicationn Stainless Steel, Steel, Series Charger Plus, Wheel Type Contaminant Free Cutting and Grinding, Maximum Operating Speed 10,185 RPM, Grade Extra Coarse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.