Sorbent Pad, 26 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene

  • Mfr # 436M80

  • Zoro # G3367277


product price:  $74.29
/pk 100, $0.74/ea

Key Features

Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436M80
Zoro #
G3367277
UPC #
662706905180
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Harsh Chemicals
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
Yellow
Perforated
Perforated
Absorbency Weight
Heavy
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Static Dissipative
No
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
Layers of Construction
3
Volume Absorbed Range
20 to 29 gal
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Pad
Volume Absorbed Per Pkg.
26 gal.
UV Resistant
No
Spill Control - Fluids Absorbed
Chemical, Hazmat
Perforations
Yes
Includes
Coverstock
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Number of Pads
100
Sorbent Capacity
26 gal (100 Pads)
Dimpled
Yes
Volume Absorbed Per Pad
74 1/4 oz
Volume Absorbed (Pack, Each)
26 gal/pk, 33 oz/pad
Coverstock Material
Meltblown
Connector Type
No Connector
Number of Layers
3
Incluces Coverstock
Yes
Leak Resistant Backing
No
Color/Pattern
Yellow
Dispenser Box
No
Includes Coverstock
Coverstock
Volume Absorbed Per Sock/Boom
26 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Harsh Chemicals, Size 15 in x 19 in, Volume Absorbed Per Pad 74 1/4 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern Yellow, Material Polypropylene, Number of Layers 3, Perforated Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.