Sorbent Pad, 26 gal, 15 in x 19 in, Universal, White, 100 PK

  • Mfr # 436M85

  • Zoro # G3367292


product price:  $78.79
/pk 100, $0.79/ea
Free Shipping & Returns

Key Features

Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Size
15 in x 19 in
Package Type
Bale
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
436M85
Zoro #
G3367292
UPC #
662706905234
Country of Origin
United States

Dimensions

Size
15 in x 19 in
Length
19 in
Width
15 in

Details

Item
Sorbent Pad
Fluids Absorbed
Universal
Volume Absorbed per Pkg.
26 gal
Material
Polypropylene
Package Type
Bale
Adhesive Backing
No
Product Type
Sorbent Pad
Color
White
Perforated
Perforated
Spill Control - Fluids Absorbed
Oil-Based Liquids
Recycled Content (%)
No Recycled Content
Item - Spill Control
Absorbent Pad
Layers of Construction
3
Volume Absorbed Per Pkg.
26 gal.
Static Dissipative
No
Green Environmental Attribute
Does not Contain Phthalates, Formaldehyde, Toxic Metals, Aromatic and Halogenated Compounds, Butoxyethanol, 2-Methoxyethanl, Isophorone, Methyl Ethyl Ketone, Methyl Isobutyl Ketone, Acrolein, Acrylonitrile
Volume Absorbed Range
20 to 29 gal
Standards
EPA 40 CFR 112.7(c)(1)(vii), OSHA 29 CFR 1910.120(j)(1)(vii), OSHA 29 CFR 1910.22(a)(2)
UV Resistant
No
Absorbency Weight
Heavy
Perforations
Yes
Includes
Coverstock
Features
Suitable for Use Around Machinery, Under Leaky Pipes, and in High Traffic Areas
Volume Absorbed (Pack, Each)
26 gal/pk, 33 oz/pad
Leak Resistant Backing
No
Connector Type
No Connector
Dimpled
Yes
Number of Pads
100
Color/Pattern
White
Coverstock Material
Meltblown
Number of Layers
3
Volume Absorbed Per Pad
76 13/16 oz
Incluces Coverstock
Yes
Sorbent Capacity
26 gal (100 Pads)
Dispenser Box
No
For Use With Chemical or Metal Type
Universal
Includes Coverstock
Coverstock
For Use With
Universal
Volume Absorbed Per Sock/Boom
26 gal
Coverstock Construction
Meltblown

Description

Product Type Sorbent Pad, Fluids Absorbed Universal, For Use With Chemical or Metal Type Universal, Size 15 in x 19 in, Volume Absorbed Per Pad 76 13/16 oz, Volume Absorbed per Pkg. 26 gal, Color/Pattern White, Material Polypropylene, Number of Layers 3, Perforated Perforated, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.