3/8 in Drive Torx(R) Socket Bit Torx(R) T15 Tip, 1 13/16 in L

  • Mfr # 53YV84

  • Zoro # G3367353


product price:  $3.99
/ea

Key Features

Drive Size
3/8 in
Overall Length
1 13/16 in
Finish
Chrome
Tip Size
T15
SAE or Metric
Torx(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV84
Zoro #
G3367353
UPC #
-
Country of Origin
China

Dimensions

Drive Size
3/8 in
Overall Length
1 13/16 in
Tip Size
T15
Size
T15
Socket Depth
Standard
Insert Length
7/8 in

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
Torx(R)
Standards
Camcar TXF-702
Number of Points
6
Bit Style
Torx(R)
Socket Type
Standard
Category Type
Socket Bits
Material
Alloy Steel
Measurement Type
Torx
Impact Rated
No
Replaceable Insert
No
Insulated
No
Tether Style
Not Tether Capable
Non-Sparking
No
For Screw Type
Torx
Tip Style
Torx
Locking
No
Magnetized Tip
No
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Not Included
Impact Rated Status
Not Impact Rated
Includes Insulation
Not Insulated
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Product details about the WESTWARD - 53YV84 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 53YV84 Bit Socket is a Torx(R) style socket bit with a T15 tip size, designed for use with Torx screws. It features an insert length of 7/8 in and an overall length of 1 13/16 in, making it suitable for tasks requiring standard depth sockets. The drive size is set at 3/8 in, which fits well within the common range for many applications. This six-point socket bit adheres to Camcar TXF-702 standards, ensuring its compatibility with various tools and hardware.
Constructed from alloy steel, this socket bit offers durability and resistance against wear and tear. Its chrome finish not only enhances its aesthetic appeal but also provides additional protection against corrosion, extending the lifespan of the tool. Despite not having a magnetized tip or being impact rated, this product maintains its functionality through its robust build quality.
This item falls under the category type 'Socket Bits', indicating that it's built to be used as part of your essential toolkit. However, please note that this model does not feature replaceable inserts or locking mechanisms and is not insulated or non-sparking. Also noteworthy is that it's not tether capable; hence users should take necessary precautions during usage to prevent loss or misplacement.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.