Hand Sanitizing Wipes, Alcohol Formula, 175 Count Canister

  • Mfr # 9031-06

  • Zoro # G3367357


product price:  $15.39
/ea

Key Features

Packaging Type
Canister
Requires Dispenser
No
Hygiene Series
None
Hygiene Properties
None
Wipes per Container
175
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9031-06
Zoro #
G3367357
UPC #
073852017472
Country of Origin
United States

Dimensions

Sheet Size
6 in x 7 in
Wipe Length
7 in
Wipe Width
6 in

Details

Item
Hand Sanitizer Wipes
Packaging Type
Canister
Requires Dispenser
No
Hygiene Series
None
Hygiene Properties
None
Wipes per Container
175
Color
White
Hygiene Form
Wipes
Fragrance
Fragrance Free
Container Type
Canister
Standards
FDA
Contains
Alcohol
Formula
Alcohol
NSF Rating
Not Rated
Product Type
Hand Sanitizer Wipes
Form
Wipes
Flushable
No
Series
None

Description

Hand Sanitizer Wipes, Container Type Canister, Flushable No, Form Wipes, Formula Alcohol, Fragrance Fragrance Free, Hygiene Properties None, NSF Rating Not Rated, Series None, Standards FDA, Wipe Length 7 in, Wipe Width 6 in, Wipes per Container 175, Product Type Hand Sanitizer Wipes, Color White, Requires Dispenser No, Grainger Dispenser Part Number Not Applicable, Manufacturer Dispenser Part Number Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.