Socket Extension, 1/2" Drive, 10" Length

  • Mfr # 53YV73

  • Zoro # G3367627


product price:  $8.95
/ea

Key Features

Drive Size
1/2"
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110-2012
Locking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
53YV73
Zoro #
G3367627
UPC #
190735953839
Country of Origin
China

Dimensions

Drive Size
1/2"
Overall Length
10 in
Output Drive Size
1/2"
Input Drive Size
1/2 in

Details

Item
Socket Extension
Finish
Chrome
Number of Pieces
1
Standards
ASME B107.110-2012
Locking
No
Impact Rated
No
Number of Points
4
Drive Type
Hand
SAE or Metric
SAE
Output Drive Type
Female Square
Material
Alloy Steel
Socket Extension Type
Standard
Output Drive Gender
Female
Non-Sparking
No
Input Drive Gender
Female
Input Drive Shape
Square
Insulated
No
Output Drive Shape
Square
Socket Extension Style
Standard
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Product details about the WESTWARD - 53YV73 Socket Extension.
Socket extensions are invaluable tools designed to extend the reach of the wrench, allowing access to bolts and nuts in deep or confined spaces. These extensions come in various lengths and sizes, providing flexibility and ease in reaching inaccessible areas, making them essential for mechanics and industry professionals enthusiasts alike.
The WESTWARD - 53YV73 Socket Extension is a single-piece tool with an overall length of 10 inches. It features a square-shaped input drive size of 1/2 inch and an output drive size that also measures at 1/2 inch. This socket extension is designed to accommodate SAE measurements, making it suitable for various types of work where standard American engineering units are used.
Constructed from alloy steel, this socket extension offers durability and resistance against wear and tear. Its chrome finish not only adds to its aesthetic appeal but also provides additional protection against corrosion, enhancing the product's longevity. The item has been built in accordance with ASME B107.110-2012 standards, indicating its adherence to quality and performance guidelines set by recognized industry bodies.
This non-insulated and non-impact rated socket extension comes with a female square output drive type and male square drive type, offering compatibility with corresponding tools or accessories. With four points on the output drive shape, it can provide adequate grip while being used in different applications requiring such specifications. Please note that this product does not feature locking capabilities nor is it classified as non-sparking.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.