1/4" Dr., 1-1/2" L Torx Socket Bit, T25 Tip, Socket Bit, Steel, 1/4 in, TpSz T25

  • Mfr # 54TN11

  • Zoro # G3367721


product price:  $3.59
/ea

Key Features

Drive Size
1/4 in
Overall Length
1 1/2 in
Finish
Chrome
Tip Size
T25
SAE or Metric
SAE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
54TN11
Zoro #
G3367721
UPC #
190735953884
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
1 1/2 in
Tip Size
T25
Socket Depth
Standard
Insert Length
5/8 in
Size
T25

Details

Item
Socket Bit
Finish
Chrome
SAE or Metric
SAE
Number of Points
6
Material
Alloy Steel
Standards
CAMCAR TMF702
Category Type
Socket Bits
Socket Type
Standard
Bit Style
Torx(R)
Measurement Type
Torx
Impact Rated
No
Locking
No
Non-Sparking
No
Magnetized Tip
No
Tip Style
Torx
Replaceable Insert
No
For Screw Type
Torx
Tether Style
Not Tether Capable
Insulated
No
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Insert Capable
Fixed Insert
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated
Impact Rated Status
Not Impact Rated
Tether Status
Not Tether Capable

Description

Product details about the WESTWARD - 54TN11 Bit Socket.
Bit sockets are specialized tools designed to work with various types of screw heads and bolts, offering a secure grip and precise application. They come in a range of sizes and shapes, allowing compatibility with different fastener types and making them indispensable for mechanics and industry professionals tackling diverse projects. With their durability and versatility, bit sockets are essential additions to any toolkit for efficient and accurate fastening tasks.
The WESTWARD - 54TN11 Bit Socket is a standard socket bit designed for Torx screws. It features a T25 tip size and an overall length of 1-1/2 inches, making it suitable for various applications requiring precise measurements. The insert length measures at 5/8 inches, providing adequate reach into tight spaces. This SAE socket bit is built to accommodate a drive size of 1/4 inch and has six points, offering compatibility with numerous tools.
Crafted from alloy steel, the WESTWARD - 54TN11 Bit Socket offers durability and longevity in demanding work conditions. Its chrome finish not only adds aesthetic appeal but also provides resistance against corrosion, extending its lifespan even further. Despite being non-insulated and non-magnetized, this tool maintains its functionality through its Torx(R) bit style which is known for high torque transmission without cam-out effect.
This item falls under the category type 'Socket Bits' and adheres to CAMCAR TMF702 standards. However, please note that it's neither impact-rated nor tether-capable; additionally, it does not feature replaceable inserts or locking mechanisms. Regardless of these attributes, the WESTWARD - 54TN11 Bit Socket remains a reliable choice for businesses seeking robust construction supplies.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.