Clear Polycarbonate Sheet Stock 48" L x 24" W x 0.125" Thick

  • Mfr # 3GYC1

  • Zoro # G3367822


product price:  $99.89
/ea
Free Shipping & Returns

Key Features

Plastic Material
Polycarbonate
Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
48"
Max. Temp. (F)
180
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3GYC1
Zoro #
G3367822
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
0.125"
Plastic Width
24"
Plastic Length
48"
Panel Thickness (In.)
0.125 in
Length (In.)
48 in
Width (In.)
24 in
Length
48"
Width
24"
Thickness
0.125"
Overall Width
24 in
Overall Length
48 in
Nominal Size
2 ft x 4 ft
Panel Thickness
1/8 in

Details

Item
Sheet Stock
Plastic Material
Polycarbonate
Max. Temp. (F)
180
Min. Temp. (F)
-211
Color
Clear
Type
Prismatic
Material of Construction
Polycarbonate
Description/Special Features
Textured
Material
Polycarbonate
Diffuser Surface Style
Prismatic

Description

Prismatic, 2 ft x 4 ft, Polycarbonate, 1/8 in Panel Thickness, 1/8 in Overall Height, Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.