Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BTL-WW-4G
Zoro #
G3368337
UPC #
691215059602
Country of Origin
China
Dimensions
Height
2-21/56"
Labware Height - English
2.375 in
Details
Item
Wash Bottle
Capacity
4 Oz.
Color
Clear
Cap Color
Green
Cap Material
Polypropylene
Labware Capacity - English
4 oz
Labware Closure Color
Green
Labware Body Material
LDPE
Opacity
Translucent
Labware Clarity
Translucent
Mouth
Wide
Labware Closure Material
Polypropylene
Bottle Material
LDPE
Labware Body Color
Clear
Special Features
Green Cap
Description
Wash Bottle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.