Men's 6-Inch Work Boot, 10 M, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694

  • Zoro # G3368397


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10694
Zoro #
G3368397
UPC #
720026159277
Country of Origin
Bangladesh

Dimensions

Size
10
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Overall Height
6 in
Size (PRINT)
10

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Last Number or Name
LT-105
Footwear Style
6 in Work Boot
Upper Boot Material
All Leather
Predominant Footwear Color
Black
Static Dissipative
No
Footwear Construction Type
Cemented
Wide Toe Cap
No
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Electrical Hazard Rated
Yes
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Ninety Degree Heel
Yes
Oil Resisting Sole
Yes
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Midsole Material
Rubber
Puncture Resistant Insole
No
Removable Insole
Yes
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Max. Heat Rating
200 Degrees F
Insulation Type
None
Insole System
Removable
Conductive
No
Liner Material
Mesh
Standards
ASTM F2413-18
Chain Saw Cut Resistant
No
Metatarsal System
No
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Waterproof Type
Water Resisting Leather
Non-Marking Sole
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Footwear Shank Type
Nylon
Mark II Slip Test Results- Dairy Tile Wet
0.60
Non Metallic Upper
No
Manufacturers Suggested Sole Slip Rating
Best
Metal Chip Resisting Sole
No
Footwear Closure Type
Lace Up
CSA Footwear Standard
Not Specified
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Shank Material
Nylon
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Dry
1.00
For Outdoor Traction
Yes
Insulated
No
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Non-Marking Upper
No
Heel Style
Defined Heel
Heat Resistant
No
Metatarsal Guard Style
None
Upper Color
Black
Slip Resistant
Yes
Series
W10694
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Wet
0.6
Insole Technology
Removable
Closure
Lace Up
Toe Cap Material
Steel
Style Family
6-Inch Work Boot
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Slip-Resistance Value - Mark II - Dry
1
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Metatarsal Guard (PRINT)
No
Chemical-Resisting Sole (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Puncture-Resistant Sole (PRINT)
No
Metal Chip-Resisting Sole (PRINT)
No
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Midsole Material (PRINT)
Rubber
Outsole Material (PRINT)
Rubber
Ninety-Degree Heel (PRINT)
Yes
Gender (PRINT)
Men's
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Maximum Heat Rating (PRINT)
200 Degrees F
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Moisture Wicking Mesh
Upper Material (PRINT)
Leather
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No
Chemical-Resisting Sole
Yes
Ninety-Degree Heel
Yes
Oil-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 10, Static Dissipative No, Style Number W10694

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.