Men's 6-Inch Work Boot, 12 M, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694

  • Zoro # G3368421


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W10694
Zoro #
G3368421
UPC #
720026159314
Country of Origin
Bangladesh

Dimensions

Size
12
Width
M
Height
6 in
Footwear Width
M
Heel Height
1 in or Greater
Size (PRINT)
12
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Max. Heat Rating
200 Degrees F
Ninety Degree Heel
Yes
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Metatarsal Guard
No
Completely Non Metallic
No
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Insulation Type
None
Liner Material
Mesh
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Upper Boot Material
All Leather
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Mark II Slip Test Results- Dairy Tile Dry
1.00
Predominant Footwear Color
Black
Static Dissipative
No
Removable Insole
Yes
Footwear Shank Type
Nylon
Footwear Construction Type
Cemented
Midsole Material
Rubber
Oil Resisting Sole
Yes
Metatarsal System
No
Insulated
No
Electrical Hazard Rated
Yes
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Waterproof Type
Water Resisting Leather
Chemical Resisting Sole
Yes
Mark II Slip Test Results- Dairy Tile Oily
0.45
Last Number or Name
LT-105
Shank Material
Nylon
Chain Saw Cut Resistant
No
Conductive
No
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Manufacturers Suggested Sole Slip Rating
Best
Footwear Style
6 in Work Boot
Standards
ASTM F2413-18
Toe Shape
Round
Mark II Slip Test Results- Dairy Tile Wet
0.60
For Outdoor Traction
Yes
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Non Metallic Upper
No
Non-Marking Sole
No
Wide Toe Cap
No
Upper Material Description
Leather
Metal Chip Resisting Sole
No
Insole System
Removable
Footwear Closure Type
Lace Up
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Heat Resistant
No
Heel Style
Defined Heel
Non-Marking Upper
No
Upper Color
Black
Metatarsal Guard Style
None
Slip Resistant
Yes
Series
W10694
Slip-Resistance Value - Mark II - Oily
0.45
Construction
Cemented
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Closure
Lace Up
Slip-Resistance Value - Mark II - Dry
1
Slip-Resistance Value - Mark II - Wet
0.6
Insole Technology
Removable
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Toe Cap Material
Steel
All-Leather Upper
Yes
Maximum Heat Rating
200 Degrees F
Shank Material (PRINT)
Nylon
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Ninety-Degree Heel (PRINT)
Yes
Oil-Resisting Sole (PRINT)
Yes
Metatarsal Guard (PRINT)
No
Gender (PRINT)
Men's
Metal Chip-Resisting Sole (PRINT)
No
Upper Material (PRINT)
Leather
Outsole Material (PRINT)
Rubber
Maximum Heat Rating (PRINT)
200 Degrees F
Puncture-Resistant Sole (PRINT)
No
Liner Material (PRINT)
Moisture Wicking Mesh
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole (PRINT)
Yes
Midsole Material (PRINT)
Rubber
Oil-Resisting Sole
Yes
Puncture-Resistant Sole
No
Manufacturer-Suggested Sole Slip Rating
Best
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Ninety-Degree Heel
Yes
Chemical-Resisting Sole
Yes
Metal Chip-Resisting Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number W10694

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.