USB Rechargeable ROVER Pocket Flood Light

  • Mfr # 2112-21

  • Zoro # G3368449


product price:  $69.97
/ea

Key Features

Voltage
4.0 V
Includes
USB Cable
Standards
UL
Features
3X Faster Charge Time, Angled Body, Dual Magnet Clip, Heavy Duty Micro-USB Braided Cord, Pocket Flood Light
Power Source
Battery
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2112-21
Zoro #
G3368449
UPC #
045242511570
Country of Origin
China

Dimensions

Job Site Lighting Max. Height
1-3/4"
Housing Dia.
Shade -1.3"
Overall Length
6 in
Cord Length - Job Site Lighting
No Cord
Max. Extension Height
1 3/4 in
Length
6 in
Manufacturer Warranty Length
2 yr Battery, Limited Lifetime Light

Details

Item
Rechargeable Floodlight
Voltage
4.0 V
Includes
USB Cable
Standards
UL
Features
3X Faster Charge Time, Angled Body, Dual Magnet Clip, Heavy Duty Micro-USB Braided Cord, Pocket Flood Light
Power Source
Battery
Lumens
445 lm
Corded/Cordless
Cordless
IP Rating
IP54
Number of Lamp Heads
1
Green Environmental Attribute
Product is Rechargeable
Color
Red
Focus
Flood
Safety Rated
Not Safety Rated
Water Penetration Rating
IP54
Lamp Included
Yes
Corded/Banded
Cordless
Special Features
Dual Magnets
Lamp Life
11 hr
Lighting Technology
LED
Housing Color
Red
Application
Automotive Trades, Electrical, HVAC-R, Mechanical, MRO
Flashlight Body Material
Plastic
Batteries Included
Yes
Battery Chemistry
Lithium
Rated Life
11 hr.
Type - Job Site Lighting
Magnetic
Rechargeable
Yes
Light Distribution - Job Site Lighting
Flood
Power Source - Job Site Lighting
Battery/Rechargeable
Number of Brightness Levels
2
Includes Bulb
Yes
Number of Batteries Required
1
Foldable
Straight
Color Rendering Index
80
Maximum Run Time
12.5 hr
Resistance Properties
Chemical Resistant, Dust Resistant, Impact Resistant, Water Resistant
Includes Ultraviolet Light
No
Minimum Operating Temperature
0 Degrees F
Maximum Brightness
445 lm
Hazardous Location Specification
Not Rated
Includes Batteries
Yes
Mount Type
Magnet
Brightness Levels
100 lm, 445 lm
Maximum Operating Temperature
149 Degrees F
Water Resistant
Yes
Flashlight Type
Spotlight

Description

The MILWAUKEE REDLITHIUM USB ROVER Pocket Flood Light is powered by REDLITHIUM USB offers HIGH OUTPUT lighting that stays brighter for longer. This small floodlight delivers 445 lumens of TRUEVIEW High Definition Output for maximum visibility during all tasks. You can stick, clip, and carry it anywhere with its dual magnet clip, perfect for mechanical, electrical, H/VAC-R, MRO, and automotive trades. The USB rechargeable light is impact and chemical resistant to withstand harsh environments. With two light output modes, you can maximize brightness or extend runtime with up to 13 hours of light on a single charge. The Milwaukee REDLITHIUM USB Battery can be recharged in the flashlight via USB-C or swapped out with additional REDLITHIUM USB Batteries for virtually no downtime. The MILWAUKEE REDLITHIUM USB ROVER Pocket Flood Light is covered by a limited lifetime warranty.


  • 2 Light Output Modes for Max Brightness or Extended Runtime
  • 2ft Heavy Duty USB-C Braided Cord with Metal Ends
  • 3X Faster Charge Time: 2.1A Charge Rate
  • Dual Magnet Clip
  • High Mode: 445 Lumens- 2 Hrs. Low Mode: 100 Lumens- 11-Hrs.
  • Impact and Chemical Resistant Lens
  • Limited Lifetime Warranty on Light
  • 445 Lumens of TRUEVIEWTM High Definition Output
  • Get 50% of a Charge in Under 30 Minutes, 80% in Under 1 Hour, and a Full Charge of the REDLITHIUM® USB Battery in 2-Hours
  • IP54: Water & Dust ResistantAngled Body for Resting and Directing Light

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.