Men's 6-Inch Work Boot, 14 M, Steel Toe, 6 in H, Black, W10694

  • Mfr # W10694

  • Zoro # G3368589


product price:  $109.95
/pr
Free Shipping & Returns

Key Features

Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
W10694
Zoro #
G3368589
UPC #
720026159338
Country of Origin
Bangladesh

Dimensions

Size
14
Width
M
Height
6 in
Heel Height
1 in or Greater
Footwear Width
M
Size (PRINT)
14
Overall Height
6 in

Details

Item
6-Inch Work Boot
Color
Black
Gender
Men's
Waterproof
Yes
Style Number
W10694
Upper Material
Leather
Toe Type
Steel
Outsole Material
Rubber
Upper Boot Material
All Leather
Footwear Sole Pattern
Low Profile Slip Resistant Lugs
Footwear Style
6 in Work Boot
Manufacturers Suggested Sole Slip Rating
Best
Insulated
No
Insole System
Removable
Mark II Slip Test Results- Dairy Tile Oily
0.45
ASTM Footwear Class
F2413-11 I/75 C/75 EH
Liner Material
Mesh
Removable Insole
Yes
Oil Resisting Sole
Yes
Satra Slip Test Results- Dairy Tile Dry
Not Tested
Satra Slip Test Results- Dairy Tile Oily
Not Tested
Last Number or Name
LT-105
Completely Non Metallic
No
Ninety Degree Heel
Yes
Insulation Type
None
Waterproof Type
Water Resisting Leather
Midsole Material
Rubber
Predominant Footwear Color
Black
Chain Saw Cut Resistant
No
Footwear Construction Type
Cemented
Satra Slip Test Results- Dairy Tile Wet
Not Tested
Mark II Slip Test Results- Dairy Tile Wet
0.60
Non Metallic Upper
No
Wide Toe Cap
No
For Outdoor Traction
Yes
Puncture Resistant Insole
No
CSA Footwear Standard
Not Specified
Electrical Hazard Rated
Yes
Max. Heat Rating
200 Degrees F
Footwear Shank Type
Nylon
Chemical Resisting Sole
Yes
Conductive
No
Mark II Slip Test Results- Dairy Tile Dry
1.00
Non-Marking Sole
No
Shank Material
Nylon
Upper Material Description
Leather
Mark II Slip Test Results- Dairy Tile Oily Wet
0.40
Metal Chip Resisting Sole
No
Static Dissipative
No
Metatarsal Guard
No
Toe Shape
Round
Metatarsal System
No
Standards
ASTM F2413-18
Footwear Closure Type
Lace Up
Satra Slip Test Results- Dairy Tile Oily Wet
Not Tested
Safety Criteria
Best Slip-Resistance, Chemical-Resistant Sole, Defined Heel, Electrical Hazard (EH), Oil-Resistant Sole, Steel Toe, Waterproof
Series
W10694
Metatarsal Guard Style
None
Heel Style
Defined Heel
Non-Marking Upper
No
Slip Resistant
Yes
Upper Color
Black
Heat Resistant
No
Construction
Cemented
All-Leather Upper
Yes
Toe Cap Material
Steel
Heel Definition
Defined Heel
Liner Technology
Moisture Wicking
Closure
Lace Up
Maximum Heat Rating
200 Degrees F
Slip-Resistance Value - Mark II - Dry
1
Insole Technology
Removable
Slip-Resistance Value - Mark II - Oily/Wet
0.4
Slip-Resistance Value - Mark II - Oily
0.45
Style Family
6-Inch Work Boot
Slip-Resistance Value - Mark II - Wet
0.6
Outsole Material (PRINT)
Rubber
Chemical-Resisting Sole (PRINT)
Yes
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
200 Degrees F
Ninety-Degree Heel (PRINT)
Yes
Metal Chip-Resisting Sole (PRINT)
No
Midsole Material (PRINT)
Rubber
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
Oil-Resisting Sole (PRINT)
Yes
Manufacturer-Suggested Sole Slip Rating (PRINT)
Best
Puncture-Resistant Sole (PRINT)
No
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Moisture Wicking Mesh
Metal Chip-Resisting Sole
No
Ninety-Degree Heel
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Chemical-Resisting Sole
Yes
Oil-Resisting Sole
Yes
Manufacturer-Suggested Sole Slip Rating
Best
Puncture-Resistant Sole
No

Description

6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole Yes, Color Black, Width M, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Black, Puncture Resistant Insole No, Size 14, Static Dissipative No, Style Number W10694

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.