#6-32 x 5/8 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK

  • Mfr # U24540.013.0062

  • Zoro # G3368741


product price:  $2.29
/pk 100, $0.02/ea

Key Features

Flat Head
Slotted Drive
System of Measurement
Inch
Thread Size
#6-32
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U24540.013.0062
Zoro #
G3368741
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
#6-32
Fastener Length
5/8 in
Head Dia.
0.262 in
Head Height
0.262 in
Maximum Head Width
17/64 in
Maximum Head Height
1/8 in
Head Width
0.262 in
Screw Size
#6

Details

System of Measurement
Inch
Head Type
Flat
Drive
Slotted
Material
Steel
Finish
Zinc Plated
Tensile Strength
60,000 psi
Standards
ASME B18.6.3
Item
Machine Screw
Head Angle (Deg.)
82
Thread Type
Coarse
Thread Style
Fully Threaded
Pack Size
Small
Thread Direction
Right Hand
Dimensional Standards
ASME B18.6.3
Thread Fit
3A/2A
Type
Machine Screw

Description

Machine Screw, Head Type Flat, Material Steel, Finish Zinc-Plated, Drive Slotted, Thread Size #6-32, Fastener Length 5/8 in, Head Width 0.262 in, Head Height 0.262 in, Drive Size Not Applicable, Tensile Strength 60,000 psi, Dimensional Standards ASME B18.6.3, Pack Size Small, Minimum Thread Length Not Applicable, Type Machine Screw, Washer Outside Diameter Not Applicable, Washer Thickness Not Applicable, Maximum Head Width 17/64 in, Minimum Head Width Not Applicable, Maximum Head Height 1/8 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.