Heavy Duty Foot Switch, SPDT, Momentary, 125/250V AC, 13/2/4, 20, Cast Iron, Orange

  • Mfr # 531-SWH

  • Zoro # G3369247


product price:  $186.99
/ea
Free Shipping & Returns

Key Features

Contact Form
SPDT
NEMA Rating
13, 2, 4
Voltage Rating
125/250V AC
Color
Orange
HP
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
531-SWH
Zoro #
G3369247
UPC #
-
Country of Origin
United States

Dimensions

Width
6 in
Depth
4 1/2 in
Length
9 in
Overall Height
4.37 in
Overall Width
5.88 in
Overall Depth
9 in

Details

Item
Foot Switch
Contact Form
SPDT
NEMA Rating
13, 2, 4
Voltage Rating
125/250V AC
Color
Orange
HP
1
Material
Cast Iron
IP Rating
IP56
Footnotes
4
Current Rating
20
Action
Momentary
Features
(3) Mounting Holes
Standards
CSA, RoHS, UL Listed
Includes
Ground Screw, Neoprene Cover Gasket, O-Ring
Product Type
Foot Switch
Number of Pedals
1
NEMA Enclosure Rating
13, 2, 4
Includes Foot Guard
Guard Included
Hazardous Location Specification
Not Rated
Series
Hercules
Includes Potentiometer
No Potentiometer Included
Horsepower
1 HP @ 125 to 250V AC
AC Contact Rating
20 A @ 125 to 250 V
Power Source
Electrically Corded
Termination Connection Type
Screw Terminal

Description

Foot Switch, SPDT Contact Form, Voltage Rating 125/250V AC, NEMA Rating 13, 2, 4, Current Rating 20, Material Cast Iron, Color Orange, Momentary Action, Length 9 in, Width 6 in, Depth 4 1/2 in, HP 1, Cord Length Not Applicable, IP Rating IP56, Features (3) Mounting Holes, Standards CSA, RoHS, UL Listed

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.