Insulated Square Screwdriver #1 Round

  • Mfr # 5UFX1

  • Zoro # G3369256


product price:  $10.59
/ea

Key Features

Tip Size
#1
Tip Style
Square
Shank Length
6 in
Overall Length
10 1/4 in
Finish
Insulated with Black Phosphate Tip
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5UFX1
Zoro #
G3369256
UPC #
190735878873
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#1
Shank Length
6 in
Overall Length
10 1/4 in
For Fastener Size
#1

Details

Item
Insulated Square Screwdriver
Tip Style
Square
Finish
Insulated with Black Phosphate Tip
Handle Material
Plastic
Handle Design
Cushion Grip
Screwdriver and Nut Driver Grouping
Screwdrivers
ESD Safe
No
Shank Material
Alloy Steel
Insulated
Yes
Tether Capable
Tether Capable
Screwdriver Tip Style
Square Recess
Shank Shape
Round
Features
1000V Rated
Standards
ASTM F-1505
Nonsparking
No
Tip Style Group
Square
Material
Acetate, TPV
Tether Style
Tether Capable
Shank Finish
Insulated
Shank Coating
Insulated
Replaceable Shank
No
Tip Finish
Black Oxide
Non-Sparking
No
Magnetized Tip
No
Non-Magnetic
No
Corrosion Resistant
No
Grip Style
Cushion
Tether Ready
No
Tether Status
Not Tether Capable
Includes Insulation
Insulated
Corrosion-Resistance
Not Corrosion-Resistant
Includes Magnetized Tip
Magnetized Tip Not Included
Replaceable Shank Capable
Replaceable Shank
ESD Safety
Not ESD Safe

Description

Insulated Square Screwdriver, Tip Size #1, Square, Cushion, Overall Length 10 1/4 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated Yes, Corrosion Resistant No, No, Tip Finish Black Oxide, Shank Coating Insulated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.