Zoro Homepage
This item is Discontinued.
Duracell AAA Alkaline Battery, 10 PK, 1.5VDC MN2400B10Z

AAA Alkaline Battery, 10 PK, 1.5VDC (Discontinued)

  • Mfr # MN2400B10Z
  • Zoro # G3370814
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MN2400B10Z
Zoro #
G3370814
UPC #
-
Country of Origin
United States

Dimensions

Battery Size
AAA
Diameter
0.39"
Height
1.70"
Overall Height
1.73"
Standard Battery Size
AAA

Details

Item
Battery
Standard Battery Pack Size
10
Battery Chemistry
Alkaline
Voltage - Batteries
1.5VDC
Battery Type
Alkaline
Standards
ANSI
Voltage
1.5
Min. Operating Temp.
-4 Degrees F
Max. Operating Temp.
130 Degrees F

Description

Battery, AAA, Battery Chemistry Alkaline, Voltage - Batteries 1.5V DC, Max. Operating Temp. 130 Degrees F, Min. Operating Temp. -4 Degrees F, Standards ANSI, Diameter 0.39 in, Height 1.70 in, Overall Height 1.73 in, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.