General Purpose Square Screwdriver #2 Round

  • Mfr # 401M35

  • Zoro # G3370932


product price:  $4.15
/ea

Key Features

Tip Size
#2
Shank Length
4 in
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
401M35
Zoro #
G3370932
UPC #
00194484255336
Country of Origin
Taiwan, Province of China

Dimensions

Tip Size
#2
Shank Length
4 in
Overall Length
8 1/2 in
Handle Length
4 1/2 in
Shank Diameter
1/4 in
For Fastener Size
#2

Details

Item
General Purpose Square Screwdriver
Tip Style
Square
Finish
Chrome Plated Blade, Shank, Manganese Phosphated Tip
Handle Material
Plastic
Handle Design
Ergonomic with Non-Slip Surface
Shank Shape
Round
Screwdriver and Nut Driver Grouping
Screwdrivers
Shank Material
Alloy Steel
Tip Style Group
Square
Standards
ASME B107.600
Tether Capable
Tether Capable
Screwdriver Tip Style
Square Recess
Insulated
No
ESD Safe
No
Handle Color
Blue, Red
Tether Style
Tether Capable
Replaceable Shank
No
Corrosion Resistant
Yes
Tip Finish
Black Oxide
Measurement Type
SAE
Non-Magnetic
No
Shank Coating
Chrome
Magnetized Tip
Yes
Tether Ready
No
Grip Style
Ergonomic
Non-Sparking
No
Shank Finish
Chrome
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Replaceable Shank Capable
Replaceable Shank
Includes Magnetized Tip
Magnetized Tip Included
Tether Status
Not Tether Capable
Corrosion-Resistance
Corrosion-Resistant

Description

General Purpose Square Screwdriver, Tip Size #2, Square, Ergonomic, Overall Length 8 1/2 in, ESD Safe No, Non-Sparking No, Non-Magnetic No, Insulated No, Corrosion Resistant Yes, No, Tip Finish Black Oxide, Shank Coating Chrome

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.