4 Hole Inside Corner Bracket

  • Mfr # 40-4303

  • Zoro # G3370981


product price:  $8.09
/ea

Key Features

Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE
Series
40 Series
Finish
Anodized
Overall Width
76 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40-4303
Zoro #
G3370981
UPC #
-
Country of Origin
United States

Dimensions

Overall Width
76 mm
For Slot Width
8 9/64 mm
Overall Height
40 mm
Mounting Hole Diameter
8.3 mm
Overall Length
40 mm

Details

Item
Inside-Corner Bracket
Material
Aluminum 6105-T5
For Use With
40-4080/40-4080-LITE
Series
40 Series
Finish
Anodized
System of Measurement
Metric
Number of Mounting Holes
4
Inside Corner Bracket Style
Wide
Product Type
Wide Inside-Corner Bracket
Connector Type
Inside-Corner Bracket
Color
Silver

Description

Wide Inside-Corner Bracket, Silver, Anodized, Number of Mounting Holes 4, Overall Height 40 mm, 8.3 mm, Overall Length 40 mm, Overall Width 76 mm, Aluminum, Inside Corner Bracket Style Wide, 40 Series, System of Measurement Metric, Inside-Corner Bracket, For Slot Width 8 9/64 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.