Zoro Homepage
This item is Discontinued.
Rittal Enclosure, 5.90 in D, Hinged WM161206N4

Enclosure, 5.90 in D, Hinged (Discontinued)

  • Mfr # WM161206N4
  • Zoro # G3371085
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WM161206N4
Zoro #
G3371085
UPC #
639889831902
Country of Origin
Unknown

Dimensions

Width
11.80 in
Height
15.70 in
Depth
5.90 in
Usable Opening Depth
4.88 in

Details

Item
Enclosure
Enclosure Cover Type
Hinged
Knockouts
No
Color
Stainless Steel
Finish
Brushed
Mounting
Wall
NEMA Rating
3R, 4X, 12
Series
WM
Basic Material
Metallic
Standards
UL Listed, cUL
Metal Gauge
16
Includes
Mounting Panel, Accessory Hardware Bag
Knockouts / No Knockouts
No Knockouts
IP Rating
66
Gasket
Polyurethane
Enclosure Cover Features
130 Degrees Hinge, Screwdriver Insert
Material
304 Stainless Steel

Description

Hinged Enclosure Cover Type, Finish Brushed, Color Stainless Steel, Depth 5.90 in, Enclosure Cover Features 130 Degrees Hinge, Screwdriver Insert, Polyurethane Gasket, Height 15.70 in, Includes Mounting Panel, Accessory Hardware Bag, IP Rating 66, Metal Gauge 16, Wall Mounting, Series WM, Standards UL Listed, cUL, Usable Opening Depth 4.88 in, Width 11.80 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.