Process Pressure Gauge, 0 to 200 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451379ASL04L200#

  • Zoro # G3371837


product price:  $154.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451379ASL04L200#
Zoro #
G3371837
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Depth
3.375 in
Nominal Dial Size
4 1/2 in
Bolt Circle Diameter
5.375 in
Manufacturer Warranty Length
10 yr
Case Diameter
5.812 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Process Pressure Gauge
Accuracy
+/-0.5%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Chemical Industries, Refrigeration, Mining, Oil and Gas Industry, Power Industries, Turbines and Compressors, Water Purification or Irrigation, Water Pressure Testing
Gauge Case Material
Aluminum
Series
1379
Lens Material
Glass
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Calibration Certificate Included
No
Smallest Graduation
20 psi
Gauge Application
General Purpose
Graduations
2 psi
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Case Color
Black
Gauge Primary Range Smallest Graduation
20
Socket Material
Brass
Case Material
Aluminum
Connection Type
MNPT
Standards
ASME, CE, CRN, UKCA
Wetted Materials
Brass / Bronze
Sensor Material
Bronze
Movement Material
400 Stainless Steel
Case Construction
Solid Front with Pressure Relief Back
Compatible Process Media
Chemical and Petrochemical, Metals, Natural Gas and LNG, Oil and Gas, Water and Wastewater
Pointer Color
Black
Dial Face Material
Aluminum
Pointer Material
Aluminum
Burst Pressure
1,200 psi
Removable Bezel
No
Cleaned for Oxygen Service
No
Field Fillable
Yes
Panel Mount Characteristics
3 0.218 Dia Holes on 5 3/8 Dia Bolt Circle
Includes Calibration Certificate
No
Primary Pressure Scale Color
Black
Dial Color
White
Ambient Operating Temperature Range
20 Degrees to 150 Degrees F (-7 Degrees to 66 Degrees C)
Sensor Type
Bourdon Tube
Includes Vent Plug
No
Bezel Material
Polypropylene
Includes Mounting Hardware
No
Primary Scale Minor Graduations
20
Movement Type
Rotary
Accuracy Scale
Full Scale
Process Temperature Range
20 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.100 Grade 2A
Pointer Characteristics
Micrometer Adjustable
Pressure Range Type
Pressure
Pressure Gauge Type
Process Pressure Gauge
Gauge Case Liquid
Glycerin
Freeze Resistant Movement
No
Vibration Resistance
Liquid-Filled
Dry Dampening Feature
None
Process Connection Gender
Male
Case Finish
Epoxy Coated
Scale Type
Single
Non-Sparking
No
Maximum Pressure
200
Operating Temperature Range
0 Degrees to 150 Degrees F
Process Media Temperature - Maximum
150 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Maximum
200 psi
IP Rating
IP66
Operating Temperature - Maximum
150 Degrees F
Compatible with Brand
Universal
NEMA Enclosure Rating
4X
Primary Scale Color
Black
Operating Temperature - Minimum
20 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Process Media Temperature - Minimum
20 Degrees F

Description

Process Pressure Gauge, Nominal Dial Size 4 1/2 in, Accuracy +/-0.5 Percent, Gauge Case Material Aluminum, Process Connection Type NPT, Process Connection Gender Male, Lens Material Glass, Process Connection Size 1/2 in, Field Fillable Yes, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP66, NEMA 4X, Primary Pressure Range 0 to 200, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Process Pressure Gauge

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products