Shop WIKA

Commercial Pressure Gauge, 0 to 100 psi, 1 1/2 in Dial, 1/8 in NPT, Center Back Location

  • Mfr # 113.13.15.100.B
  • Zoro # G5909692

product price: 
$
20.19
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/8 in
Process Connection Type
NPT
Dial Size (In.)
1 1/2 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
113.13.15.100.B
Zoro #
G5909692
UPC #
-
Country of Origin
United States
Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 100
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Special Options
Heavy Duty
Case Color
Black
Smallest Graduation
2 psi
Gauge Application
General-Purpose Case
Graduations
20 psi
Gauge Secondary Range Values
0 to 100
Gauge Filled With
Glycerin
Gauge Primary Range Numbered Graduations
10
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
10
Calibration Certificate Included
No
For Use With
Universal
Case Material
ABS
Socket Material
Brass
Standards
EN 837-1
Connection Type
MNPT
Secondary Pressure Range
0 to 690 kPa
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Pointer Material
ABS
Dial Color
White
Case Construction
Welded Joint
Process Connection Gender
Male
Pressure Gauge Type
Commercial Pressure Gauge
Non-Sparking
No
Freeze Resistant Movement
No
Compatible Process Media
Liquids and Gases
Accuracy Scale
Mid-Scale
Accuracy Grade
ASME B40.100 Grade B
Gauge Case Liquid
Glycerin
Includes Vent Plug
Yes
Pressure Range Type
Pressure
Cleaned for Oxygen Service
No
Field Fillable
No
Primary Scale Minor Graduations
10
Vibration Resistance
Liquid-Filled
Secondary Scale Units
kPa
Dry Dampening Feature
None
Primary Scale Numeric Increments
10
Sensor Material
Bronze
Pointer Color
Black
Removable Bezel
No
Dial Face Material
ABS
Sensor Type
Bourdon Tube
Scale Type
Dual
Includes Mounting Hardware
No
Maximum Pressure
100 psi
Operating Temperature Range
-4 Degrees to 140 Degrees F
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Maximum
140 Degrees F
Compatible with Brand
WIKA
Secondary Scale Pressure Measurement - Maximum
690 kPa
Primary Scale Pressure Measurement - Maximum
100 psi
Primary Scale Pressure Measurement - Minimum
0 psi
Case Liquid
Glycerin
IP Rating
IP65
Operating Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Secondary Scale Pressure Measurement - Minimum
0 kPa
Process Media Temperature - Minimum
-40 Degrees F
Compatible Series
Universal

Dimensions

Process Connection Size
1/8 in
Dial Size (In.)
1 1/2 in
Length
42.5mm
Nominal Dial Size
1 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
41 mm
Case Depth
26.5 mm
Nominal Dial Diameter
1 1/2 in

Description

Commercial Pressure Gauge, Nominal Dial Size 1 1/2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/8 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 100, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.