U-Block Vest, Unrated Pink, Universal

  • Mfr # 53YM05

  • Zoro # G3371897


product price:  $10.19
/ea

Key Features

Color
Pink
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
53YM05
Zoro #
G3371897
UPC #
190735941041
Country of Origin
China

Dimensions

Size
Universal
Vest Size
Universal
Fits Chest Size
36 in to 52 in
Length
29 in
Minimum Chest Size
36 in
Reflective Stripe Width
2 in
Maximum Chest Size
54 in

Details

Item
High Visibility Vest
Color
Pink
ANSI Class
Not Rated
Material
Polyester
Back Stripe Pattern
U
Closure Type
Zipper
Number of Pockets with Closure
0
Gender
Men's
Stripe Color
Silver
Vest Stripe Color Family
Silver
Features
360 Degrees Visibility
Standards
Not ANSI Rated
ATPV Rating
Not Rated
Fall Protection Compatible
No
Reflective Stripe Color
Silver
Reflective Stripe Border Type
None
Number of Inside Pockets
0
Expandable
No
Cooling
No
Reflective Stripe Location
Back, Chest
Horizontal Stripe Type
Double
Total Number of Pockets
0
Number of Outside Pockets
0
Reflective Stripe Main Color
Silver
Includes ID Window
No
Breakaway
No
Includes LED Lights
No
Fabric Construction
Solid
Includes Tool Lanyard Grommets
No
Safety Vest Style
Standard
ANSI Type
Unrated

Description

High Visibility Vest, ANSI Class Not Rated, Vest Size Universal, Traffic Safety Vest Color Pink, Fits Chest Size 36 in to 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Zipper, ATPV Rating Not Rated, Hazard Risk Category (HRC) Not Applicable, Vest Stripe Color Family Silver, Back Stripe Pattern U, Vest Length 29 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 360 Degrees Visibility

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.