1/2" Drive, 11 in Pear Hand Ratchet, Chrome, Hand Ratchet, 11 in, Chrome, 1/2 in

  • Mfr # 53YV78

  • Zoro # G3372028


product price:  $44.99
/ea

Key Features

Drive Size
1/2"
Number of Geared Teeth
84
Head Style
Pear
Overall Length
11"
Finish
Chrome
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
53YV78
Zoro #
G3372028
UPC #
190735954850
Country of Origin
Korea, Republic of

Dimensions

Drive Size
1/2"
Overall Length
11"
Head Width
1 23/32 in
Head Thickness
21/32 in

Details

Item
Hand Ratchet
Number of Geared Teeth
84
Head Style
Pear
Finish
Chrome
Insulated / Uninsulated
Uninsulated
Min. Arc Swing
4.2 Degrees
Head Movement
Fixed
Reversing
Reversible
Tether Capable
Tether Capable
Standards
ASME
Material
Alloy Steel
Nonsparking
No
Tether Style
Tether Capable
Corrosion Resistant
Yes
Grip Style
Smooth
Head Shape
Pear
Quick Release
No
Ratchet Type
Standard
Tether Ready
No
Minimum Arc Swing
4.3 Degrees
Non-Sparking
No
Insulated
No
Measurement Type
SAE
Head Type
Standard
Ratcheting
Yes
Tether Status
Not Tether Capable
Includes Quick-Release
Quick-Release Not Included
Includes Ratcheting
Ratcheting Included
Arc Swing - Minimum
4.3 Degrees
Includes Insulation
Not Insulated
Corrosion-Resistance
Corrosion-Resistant

Description

When you need to reach tight spaces, the Westward 53YV78 1/2" Drive 11 in. Pear Hand Ratchet is the tool for you. With its fixed head movement, this hand ratchet can be used in both forward and reverse directions. Made of alloy steel, it has a chrome finish that makes it corrosion resistant. This ratchet has an overall length of 11" and 84 geared teeth on the head style pear with smooth grip style. The Westward 53YV78 1/2" Drive Hand Ratchet is a versatile tool that will make your job easier.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.